Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adapter
  • Adapter
  • Adapter

Adapter AD-1/4

Item.#
08209476
Mfr.#
AD-1/4
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Port
FL-600 mounting side: G (PF) 1/4 female thread job plaster II mounting side: M14P = 1 female thread
Overall Length (mm)
25
TRUSCO Part Number
293-2792
Outer Diameter (phi mm)
20
Type
Adapter