Buy more than* S$200* and get FREE SHIPPING

  • Resin Long Nozzle
  • Resin Long Nozzle
  • Resin Long Nozzle

Resin Long Nozzle TLN-140

5.00 (3)
Item.#
08209485
Mfr.#
TLN-140
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Port
M14 P=1.0 male screw
Nozzle Length (mm)
140
Weight (g)
7
Type
Nozzle
Compatible
Comatible blow: narrow places and a depth blow
Nozzle Outside Diameter (phi mm)
17
Discharge Caliber (phi mm)
2x1 hole
Material
Polypropylene
TRUSCO Part Number
292-4510
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Chip sweeping and cleaning of processed goods
5
From Japan
On 2017-05-29 17:22:40
Very light and workable. Even if it hits the product, it will not be scratched so it will be saved.
This review is about item#8209485.
Cleaning parts
5
From Japan
On 2013-09-19 16:22:40
It is handy because it is light because of the material and less fatigue even for long working hours.
This review is about item#08209485.
Machine processing oil etc.
5
From Japan
On 2011-07-11 12:00:08
I can withdraw oil away from the workpiece, the adhesion of oil to the body has decreased, afterwards it is useful to catch kiriko attached to the knife with a nozzle. The air volume of the air can be changed by cutting the tip of the nozzle.
This review is about item#08209485.