Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Long Nozzle
  • Aluminum Long Nozzle
  • Aluminum Long Nozzle

Aluminum Long Nozzle TLN-2

Item.#
08209494
Mfr.#
TLN-2
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
8
Material
Aluminum
TRUSCO Part Number
292-4498
Nozzle Length (mm)
200
Compatible
Comatible blow: narrow places and a depth blow
Discharge Caliber (phi mm)
2x1 hole
Type
Nozzle
Connection Port
Joplastar ? exclusive cap
Weight (g)
20