Buy more than* S$200* and get FREE SHIPPING

  • Jopla Es Series Socket, For Hose Attachment
  • Jopla Es Series Socket, For Hose Attachment
  • Jopla Es Series Socket, For Hose Attachment

Jopla Es Series Socket, For Hose Attachment TT-2NR

4.00 (1)
Item.#
08209512
Mfr.#
TT-2NR
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatible Fluid
Air
Tightening Torque (N ? m)
2.0 - 5.0
Operating Temperature Range (deg C)
0 - 50
Dimensions C (phi mm)
9
Overall Length L (mm)
72
Dimension H (mm)
Hexagon-head opposite side 22
Material
Body: PPE+PA O ring:NBR
TRUSCO Part Number
332-3412
Operating Temperature (deg C)
-20 - 80
Dimension D (phi mm)
28
Dimension B (phi mm)
4.4
Normal Working Pressure (MPa)
0.98 or less
Dimensions A (mm)
25
Weight (g)
25
Type
Bamboo shoot type socket
Opponent Mounting Size
phi7-mm hose
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete perforation
4
From Japan
On 2014-03-30 17:53:28
Previously we used steel, but because it is hard to clean up, we changed it to plastic. It is more than lightness and easiness to clean up than expected and it is satisfying without stress
This review is about item#34752977.