Buy more than* S$200* and get FREE SHIPPING

  • Jopla Es Series Socket, For Hose Attachment
  • Jopla Es Series Socket, For Hose Attachment
  • Jopla Es Series Socket, For Hose Attachment

Jopla Es Series Socket, For Hose Attachment TT-3NR

4.00 (1)
Item.#
08209521
Mfr.#
TT-3NR
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Air
Tightening Torque (N ? m)
2.0 - 5.0
Operating Temperature Range (deg C)
0 - 50
Opponent Mounting Size
phi10mm hose
Dimensions C (phi mm)
11.5
Overall Length L (mm)
71
Dimension H (mm)
( Hexagon subtense ) 22
Material
Body: PPE+PA O ring:NBR
Operating Temperature (deg C)
-20 - 80
Dimension D (phi mm)
28
TRUSCO Part Number
332-3421
Dimension B (phi mm)
7
Normal Working Pressure (MPa)
Less than 0.98
Dimensions A (mm)
24
Weight (g)
23
Type
Bamboo shoot type socket
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete perforation
4
From Japan
On 2014-03-30 17:53:28
Previously we used steel, but because it is hard to clean up, we changed it to plastic. It is more than lightness and easiness to clean up than expected and it is satisfying without stress
This review is about item#34752977.