Buy more than* S$200* and get FREE SHIPPING

  • Jopla Es Series Socket, For Male Thread
  • Jopla Es Series Socket, For Male Thread
  • Jopla Es Series Socket, For Male Thread

Jopla Es Series Socket, For Male Thread TS-2NR

5.00 (4)
Item.#
08209555
Mfr.#
TS-2NR
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Air
Type
Socket
Installation Shape
Male screw
Operating Temperature Range (deg C)
0 - 50
Weight (g)
24
Material
Body: PPE+PA O ring:NBR
TRUSCO Part Number
332-3366
Normal Working Pressure (MPa)
Less than 0.98
Overall Length L (mm)
61.5
Dimension D (phi mm)
28
Dimensions A (mm)
14.5
Dimension H (mm)
( Hexagon subtense ) 26
Opponent Mounting Size
Rc1/4
Dimension B (phi mm)
7.3
Operating Temperature (deg C)
-20 - 80
Tightening Torque (N ? m)
2.0 - 5.0
Dimension S (mm)
R1/4
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Removal of foreign matter such as paint with stone
5
From Japan
On 2017-07-01 18:44:40
I bought it because I wanted to lighten even a little at the time of carrying in equipment at work site. It is good because there is little damage to surrounding products. I would like to follow up on durability from now.
This review is about item#8209555.
When installing a coolant
5
From Japan
On 2017-05-29 10:13:42
It's light and durable so it is very convenient. I am very satisfied.
This review is about item#8209555.
Screw conversion for water
5
From Japan
On 2015-04-10 16:52:15
I used iron one-touch socket, but it got rusted, price was over if it was brass, and it seemed that this size was not available for certain first-class maker goods so make it out of resin here. I connected it and applied pressure, but no abnormality. There is no complaints that you can connect lightly with a click. Since I have not used it yet because it is practical, I will report the progress afterwards, but I think it is probably good.
This review is about item#34752925.
Removal of air mixed with moisture from the piping, as a preventive measure part concerned about rust attachment.
5
From Japan
On 2013-05-22 17:01:07
I have purchased it soon, but I think the connection feel is very smooth. I do not know yet about durability, so I can not decide on price satisfaction or continuing purchase. It is purchase this time because I am concerned about the rust by the moisture of the air, so if it is a fixed connection (usage which does not repeat desorption with too much plug side), it is made of plastic, but the accuracy is well made and there is no leak So I think that it is a good product at this point. If it seems there is durability, it is lightweight, so I think that it will become a very excellent recommended part because there is also a lock function.
This review is about item#08209564.