Buy more than* S$200* and get FREE SHIPPING

  • Jopla Es Series Socket, For Male Thread
  • Jopla Es Series Socket, For Male Thread
  • Jopla Es Series Socket, For Male Thread

Jopla Es Series Socket, For Male Thread TS-3NR

5.00 (2)
Item.#
08209564
Mfr.#
TS-3NR
Package Qty.
1PC
Ship pack of
1
8.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Air
Type
Socket
Overall Length L (mm)
61.5
Installation Shape
Malethread
2014 TRUSCO Published Page
1-1294
Opponent Mounting Size
Rc3/8
Dimension B (phi mm)
8
Operating Temperature (deg C)
-20 to 80
Tightening Torque (N ? m)
2.0 to 5.0
Dimension D (phi mm)
28
Dimension S (mm)
R3/8
Dimensions A (mm)
14.5
Dimension H (mm)
Width across flats 26
Operating Temperature Range (deg C)
0 to 50
Weight (g)
26
Material
Body: PPE + PA O-ring: NBR
TRUSCO Part Number
332-3374
Normal Working Pressure (MPa)
0.98
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Screw conversion for water
5
From Japan
On 2015-04-10 16:52:15
Although I was using one-touch socket of iron, to rust, to put the price that it is brass, because it was so that there is no this size made here of the resin in certain leading manufacturer goods. No, but I hung pressure earlier abnormal connection. It clicks and does not complain made lightly connection. Course because it does not use still in practical use will post report, but I think that it is probably good.
This review is about item#34752925.
Removal from the air of the piping of water mingled, as preventive measures parts of concerned about with rust.
5
From Japan
On 2013-05-22 17:01:07
This was recently purchased, but the feeling of connection I think very or smooth. Because it does not know yet about the durability price satisfaction, I can not decide whether to continue purchase. Because it is a purchase air of this time of to mind the rust due to moisture, when it was fixed connection (How not to repeat the desorption of the much plug side), plastic is made, but does not have any leakage You are made may be precision so was I think the thing to say at the moment whether good commodity. It is a lightweight when it was also durable, so I think it will be very talented recommended parts There is also a lock function.
This review is about item#08209564.