Buy more than* S$200* and get FREE SHIPPING

  • Jopla Es Series Socket, For Hose Attachment
  • Jopla Es Series Socket, For Hose Attachment
  • Jopla Es Series Socket, For Hose Attachment

Jopla Es Series Socket, For Hose Attachment JT-03

5.00 (2)
Item.#
08209582
Mfr.#
JT-03
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B2 (mm)
7
Operating Temperature (deg C)
-20 - 80
Normal Working Pressure (MPa)
Less than 0.98
Operating Temperature Range (deg C)
0 - 50
Overall Length L (mm)
52
Dimension H (mm)
( Hexagon subtense )17
Type
Plug
Dimensions B1 (mm)
7
Dimension S (mm)
11.5
Compatible Fluid
Air
Tightening Torque (N ? m)
2.0 - 5.0
Dimensions C (mm)
20
Material
Nylon
Dimensions A (mm)
24
Weight (g)
6
TRUSCO Part Number
218-7426
Opponent Mounting Size
phi10mm hose
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When installing a coolant
5
From Japan
On 2017-05-29 10:11:28
Because it is a resin coupler, it is very light and very satisfied.
This review is about item#8209573.
I use it with a coupler joint and set.
5
From Japan
On 2013-08-21 17:42:45
I want rust, I want the inside diameter to be small, the strength is weak
This review is about item#08209582.