Buy more than* S$200* and get FREE SHIPPING

  • Jopla ES Series Plug, for Install Urethane Hose
  • Jopla ES Series Plug, for Install Urethane Hose
  • Jopla ES Series Plug, for Install Urethane Hose

Jopla ES Series Plug, for Install Urethane Hose JN-8N

5.00 (4)
Item.#
08209607
Mfr.#
JN-8N
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B2 (mm)
7
Dimensions C (mm)
20
Dimensions A (mm)
22
Dimensions H2(mm)
Hexagon-head opposite side 22
Normal Working Pressure (MPa)
0.98 or less
Operating Temperature Range (deg C)
0 - 50
Material
Poly acetal (POM)
Dimensions B1 (mm)
7
Opponent Mounting Size
Inside diameter phi8-mmx outside-diameter phi12-mm hose
Compatible Fluid
Air
Overall Length L (mm)
49
Type
Nut type plug
Tightening Torque (N ? m)
2.0 - 5.0
Dimensions H1 (mm)
Hexagon-head opposite side 22
Weight (g)
14
TRUSCO Part Number
218-7507
Operating Temperature (deg C)
-20 - 80
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Connection of water purifier
5
From Japan
On 2017-10-28 17:48:28
I was in trouble because the size was not sold at the home center, but it was saved because I found a just size.
This review is about item#8209591.
Mounting of sandblast hose
5
From Japan
On 2017-07-01 18:44:23
I bought it because I wanted to lighten even a little at the time of carrying in equipment at work site. It is good because there is little damage to surrounding products. I would like to follow up on durability from now.
This review is about item#8209607.
Core removal
5
From Japan
On 2016-03-24 15:00:50
It is change from steel. It is light and can be used without stress.
This review is about item#34752952.
It is used for air hose for car repair work
5
From Japan
On 2014-03-26 14:57:06
The metal made so far is subject to heavy rust so it is changed to this
This review is about item#34752934.