Buy more than* S$200* and get FREE SHIPPING

  • Jopla Es Series Socket, For Male Thread
  • Jopla Es Series Socket, For Male Thread
  • Jopla Es Series Socket, For Male Thread

Jopla Es Series Socket, For Male Thread JS-02

1.50 (2)
Item.#
08209616
Mfr.#
JS-02
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B2 (mm)
7
Operating Temperature (deg C)
-20 - 80
Operating Temperature Range (deg C)
0 - 50
Type
Plug
Overall Length L (mm)
42
Installation Shape
Male screw
Weight (g)
5
Opponent Mounting Size
Rc1/4
Normal Working Pressure (MPa)
Less than 0.98
Compatible Fluid
Air
Tightening Torque (N ? m)
2.0 - 5.0
Material
Poly acetal (POM)
Dimension S (mm)
R1/4
Dimensions A (mm)
14
Dimension H (mm)
( Hexagon subtense )17
TRUSCO Part Number
218-7442
Dimensions B1 (mm)
( Hexagon subtense ) 6
Dimensions C (mm)
20
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Used coupler socket and plug in set,
1
From Japan
On 2015-05-22 13:13:56
① There is a blur in the threaded section and it can not be used ② There is a blur in the inner 6 mm hexagon, ③ There is a 0.2 mm blur in the outer shape and the inner diameter We planned to use the coupler socket and plug, but found a blur in the screw part Then I returned it because it can not be used (all five items purchased).
This review is about item#08209616.
Digital camera fixed
2
From Japan
On 2013-03-21 22:29:18
I purchased it with a one-touch coupler, but it was hard to install and remove, but it was hard and strong ~ ~; We like the weight of 1/4 of the metal, but more, I improved it so that it can be detached easily more lightly Please, I would like to purchase again.
This review is about item#08209616.