Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)
  • Point tap (for general use) (EX-POT)

Point tap (for general use) (EX-POT) EX-POT OH3 M4x0.75

by OSG
4.58 (12)
Item.#
08209731
Mfr.#
EX-POT OH3 M4x0.75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Diameter
M4
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
21
Pricision
OH3
Work Material
Medium carbon steel, high carbon steel, alloy steel, cast steel, ductile cast iron, copper, brass, cast brass, bronze, aluminum strip, aluminum alloy castings, magnesium alloy castings, zinc alloy castings thermoplastic
Number of Flutes
3
Pitch (mm)
0.75
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Purchased on special sale day.
5
From Japan
On 2016-04-18 14:55:07
Although there is no plan to use, preparing in advance because it is inconvenient not to need it.
This review is about item#10988564.
Electric wiring
5
From Japan
On 2016-04-14 14:54:23
Everything
This review is about item#61033874.
Part label display
5
From Japan
On 2016-03-05 13:39:12
A4 size Economical because it uses the last minute
This review is about item#38607475.
Use for track
2
From Japan
On 2016-02-12 13:02:00
I think that the commodity itself is suitable for the price, but the attached band comes with the number of eyelets, or I think that it is better to specify the number of not only the pitch of the eyelet but also on the item description If you also want to use it on the front side Because I think.
This review is about item#37681707.
Mowing
2
From Japan
On 2015-08-17 19:10:10
Although the new blade is polished sharply, it is also a matter of time. It seems like it will not be able to finish soon and the chips are not flew away unnoticed. Just pray that the tip did not hit people in the area. It is unknown what is meant to be powerful. Chips will not fly so far even at 2 thousand yen in the home center.
This review is about item#39429537.
For a cumbersome assembly work
5
From Japan
On 2014-09-30 15:36:28
I bought it with L. It was easy to use and I like it. Compared to what I bought so far, it is good to come in hand.
This review is about item#39576144.
Surgical light storage case
5
From Japan
On 2014-08-07 14:02:59
Actually the size was smaller than the original image from inside and outside dimensions, but it was no problem. I am saved because cut sponge is also attached from the beginning. The rigidity etc. are sufficient, and it can not be complained if it is this price.
This review is about item#39531082.
Used as a shelf board of kitchen rack
5
From Japan
On 2014-07-14 14:09:21
It is comfortable as I imagined. It moves smoothly. It was a little difficult to adjust the size of the cut of the shelf board for a bit of a woman, but it was installed somehow. Touching the inner rail when installing will cause some stickiness, but it was okay if you wiped it off. The price is reasonable and satisfactory.
This review is about item#40924852.
Waterwork construction
5
From Japan
On 2013-11-30 05:15:56
As you are told, the sharpness does not change so much even if compared with a certain major, and the degree of mochi does not change at all. Because the price is cheap, I do not mind even if I make it disposable one after another. I bought three pieces of 50 pieces for the first purchase, but it was a great answer. Everyone, please try to purchase even on the day of this monoterous cheap product.
This review is about item#35598771.
Used for bicycle tires
5
From Japan
On 2013-11-25 18:12:39
There seems to be no leak so far. Durability is now checked.
This review is about item#37600945.