Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CD-R
  • CD-R
  • CD-R

CD-R SR80PP10

4.57 (7)
Item.#
08209835
Mfr.#
SR80PP10
Package Qty.
1Case(10Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For data
Label Color
White (printable)
Disk Outside Diameter (phi mm)
120
Specification
Supports 48x speed Ink jet printer compatible
Case Shape
Slim type
Memory Capacity (MB)
700
Disk Inner Diameter (phi mm)
15
Disk Thickness (mm)
1.2
Operating Temperature and Humidity Range
5-55deg C, 10-8%RH
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Data write
5
From Japan
On 2017-08-19 11:13:48
It is a stable and secure product. It is convenient because 10 pieces enter into the plastic case one by one.
This review is about item#8209835.
Saving data
4
From Japan
On 2016-12-14 15:22:10
Until now, we used Taiyo Yuden's products, but due to the soaring price, we switched to this product. There is no data error and can be used without problems.
This review is about item#8209844.
Create music CD
5
From Japan
On 2016-10-14 17:46:48
Since it is an inkjet printer pull, writing errors that can be written on the label will make it impossible to use it, but since the unit price is low, the time when an unfavorable error comes out is wasteful
This review is about item#8209844.
For storing PC data
4
From Japan
On 2014-05-21 13:25:45
I often use this product when giving data to customers and manufacturers. Since it has a plastic case, it can be transported with confidence. Recently (2014.05) Because the stock of the plastic case alone is out of stock, this product with the case is saved.
This review is about item#08209835.
For data storage
5
From Japan
On 2014-04-29 22:08:22
I think it's good
This review is about item#08209835.
For work data storage and CD dubbing
5
From Japan
On 2011-12-13 13:35:12
This manufacturer, the product is reliable and I always use it. The price was somewhat higher than the other mail order site (the site purchasing everyday office supplies etc), but there was a purchase lower limit and a coupon for free shipping, so purchase with other things. Since it is a consumable item, I have to purchase regularly, and I will repeat if I can buy it cheaper more in the future.
This review is about item#08209844.
When giving data to the site
4
From Japan
On 2009-06-18 11:21:47
It was cheap and good when delivering to the scene with less data. The design is also white and simple and good. Since it is also in the plastic case, the image at the time of giving it to the customer is also good.
This review is about item#08209835.