Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Individual Folderindividual Folder

Individual Folderindividual Folder KFA4GR

4.33 (6)
Item.#
08209905
Mfr.#
KFA4GR
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.69 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
310x240
Material
Recycled paper
Size
A4
Color
Green
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Organize documents
5
From Japan
On 2016-12-01 15:31:47
Since inexpensive upper it really helped us. 2 mountain type is want.
This review is about item#8209914.
Organize documents
3
From Japan
On 2014-01-14 09:32:50
Kokuyo I bought the yellow for the transfer from the individual folder. Redness than Honke is strongly orange-ish color, but it was penetration almost without problem to the existing folder. However some, or broken mountain part of the folder, there was a thing that contains the wrinkle. There is a part anyway spoil if you use, but the mood is different than the one being broken from the time you open the package. If you do not mind such a fine point, and I think that it is sufficient here.
This review is about item#08209932.
Customer chart
5
From Japan
On 2013-03-18 16:55:17
I think that is good usability. Rather than 10 books at a time, or survive if cheaper a little more together.
This review is about item#08209914.
Filing
4
From Japan
On 2011-10-19 09:53:29
Fine dust will be the care of the cut surface is cut surface with a little Miscellaneous folder. But I will be re-buy because I think the range without a problem considering this price. Also easy to use because the fastener is compatible in any direction I think very good.
This review is about item#08209914.
Organize the classification of such paperwork
4
From Japan
On 2011-06-07 23:48:00
Without problems it can be used normally. Thus, inexpensive thing is happy.
This review is about item#08209932.
Filing of drawings and documents
5
From Japan
On 2008-10-03 08:26:56
Very convenient can be color-coded for each product category!
This review is about item#08209914.