Buy more than* S$200* and get FREE SHIPPING

  • Individual Folderindividual Folder

Individual Folderindividual Folder KFA4YE

4.29 (7)
Item.#
08209932
Mfr.#
KFA4YE
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
310x240
Material
Recycled paper
Size
A4
Color
Yellow
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2018-02-19 10:29:28
The price is cheaper than Kokuyo so durability will be appropriate but it can be used fairly
This review is about item#08209914.
Organizing documents
5
From Japan
On 2016-12-01 15:31:47
It is inexpensive and it is very helpful because it is the upper part. I want two mountain types.
This review is about item#8209914.
Organizing documents
3
From Japan
On 2014-01-14 09:32:50
I purchased Yellow for transfer from Kokuyo individual folder. Although it is more reddish than orange, it melts in the existing folder with almost no problem. However, there were some folds of the mountain folds or wrinkles. Although it is a part damaged if it uses it, I feel different from being broken from the time of opening the package. I think that it is enough here unless you care about such details.
This review is about item#08209932.
Customer record
5
From Japan
On 2013-03-18 16:55:17
I think that it is user-friendly. If it is cheaper a little more than 10 volumes, it will be saved again.
This review is about item#08209914.
Document arrangement
4
From Japan
On 2011-10-19 09:53:29
The cut surface of the folder is a bit miscellaneous, so I am concerned about the fine dust on the cutting surface. However, considering this price I think that it is a range that has no problem so I will repurchase. I think that convenience is very good because the fastener is also compatible in every direction.
This review is about item#08209914.
Classification of administrative documents etc.
4
From Japan
On 2011-06-07 23:48:00
Can be used normally without problems. Therefore, it is pleasant that it is inexpensive.
This review is about item#08209932.
Filing of drawings and materials
5
From Japan
On 2008-10-03 08:26:56
Very convenient color coded for each product category!
This review is about item#08209914.