Buy more than* S$200* and get FREE SHIPPING

  • No.357 Cloth Adhesive Tape
  • No.357 Cloth Adhesive Tape
  • No.357 Cloth Adhesive Tape

No.357 Cloth Adhesive Tape No.357

3.78 (9)
Item.#
08210106
Mfr.#
No.357
Package Qty.
1Roll
Ship pack of
1
4.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
17.64
Rewind Strength (N/10mm)
0.86
Tape Thickness (mm)
0.23
Base Material
Staple fiber cloth
Purpose
Light to Heavy weight packaging
Tensile Strength (N/10mm)
61.4
Adhesive Power (N/10mm)
7.42
Adhesive Strength (N/cm)
7.42
Extensibility (%)
8
Paper Tube Outside Diameter (mm)
About 81
Tensile Strength (N/25mm)
153.5
Tuck (ball No.)
31
Tape Length (m)
25
Tape Width (mm)
50
Type
Hot melt system
Color
Brown
Holding Power (mm)
0.5 or less
Adhesive
Synthetic rubber
Paper Tube Inside Diameter (mm)
About 75
Description 2
You could write the character (however, please keep in mind that the character will disappear immediately if you touch it after writing.) ) White glue.Pasting over OK.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Specification to weather strip, etc.
5
From Japan
On 2016-04-01 15:08:48
Kind of tape width is also rich, the summer price is also affordable, but will care about the thinness of the material somewhat, adhesive force is also without usability is a good problem. Favorite is one.
This review is about item#05810472.
Packing work
5
From Japan
On 2015-11-19 13:51:39
Easy adhesive force is to use preeminent well.
This review is about item#05810472.
Fixed, Paste. Bonded
5
From Japan
On 2013-12-14 18:05:14
Adhesive also to good, good cut
This review is about item#05810436.
Packaging products
2
From Japan
On 2013-07-25 11:49:13
The cost was top priority, but has been a staple commodity, The lifting or peeling noticeable was in the mood in a short period of time Recently there is a complaint from the customer price was also to be switched to the strong other product of the pressure-sensitive adhesive force high I think that it is suitable for compact and lightweight packaging, but I think it unsuitable for heavy goods
This review is about item#08210106.
It was private to packing
1
From Japan
On 2010-11-19 19:23:45
For the pressure-sensitive adhesive is thin, easy to peel off. Claims was more likely to occur. It is a bad product.
This review is about item#05810445.
Packing work
5
From Japan
On 2010-05-13 08:40:59
Traditionally, it is used to product packaging that were using the width 50mm, but this is not a problem in strength. (The number of turns is the same.) However, the present invention is not limited to this size, since the early to finished using the length 25m, I would like to increase the handling of the proceed with this length of 50m.
This review is about item#05810454.
Packing at the time of product shipment
5
From Japan
On 2010-04-23 09:06:03
Narrow type of width at the time of the small goods packaging is very convenient.
This review is about item#05810445.
Fasten the goods,
1
From Japan
On 2010-04-03 16:25:25
Very good
This review is about item#05810445.
Packing of luggage
5
From Japan
On 2007-10-30 17:33:18
Comfortable to use for price is cheap is the best. It is an article of no complaint.
This review is about item#05810436.