Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Life Saving Jacket

Life Saving Jacket TK-12A

2.00 (1)
Item.#
08210221
Mfr.#
TK-12A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Girth (cm)
About 100
Type Approval No.
Land, infrastructure and Transport Ministry of type approval No. 2030
Size
Free size
Material
Polyester, oil-resistant polyethylene independent foam
Buoyancy (kg)
8.8
Clothes Length (cm)
About 50
Color
Orange
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Work on quays
2
From Japan
On 2015-05-18 15:34:33
The coming season is hot.
This review is about item#08210221.