Buy more than* S$200* and get FREE SHIPPING

  • Uni- Pack, Chuck Attaching Polyethylene Bag0.04Mm
  • Uni- Pack, Chuck Attaching Polyethylene Bag0.04Mm
  • Uni- Pack, Chuck Attaching Polyethylene Bag0.04Mm

Uni- Pack, Chuck Attaching Polyethylene Bag0.04Mm SL-4

4.88 (32)
Item.#
08210781
Mfr.#
SL-4
Package Qty.
1Pack(100Sheet)
Ship pack of
1
41.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bolts not included. Cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Color
Transparent
TGK Product Number
125-23-67-62
AS ONE Part Number
6-633-23
Material
Polyethylene (low-density-polyethylene use)
Purpose
Keeps parts and accessories orderly
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.04
Specification
Standard type
Dimension (mm)
560(under zipper)x400
Customer Reviews
5 star 29
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
32 Customer Reviews
The reviews are automatic translation.
For shipping packaging
5
From Japan
On 2017-11-13 09:21:31
I was in trouble because the place I had purchased up to now has risen by about 10%. It is inexpensive and can be purchased and it is saved.
This review is about item#5838323.
Organizing products
5
From Japan
On 2017-10-23 15:48:13
Because it is reasonable and expendable item, it is saved if there are only this number.
This review is about item#8210763.
Transport of parts
4
From Japan
On 2017-06-28 17:15:18
It was used for sending in parts for transporting parts to foreign countries. Because there is a chuck, it is convenient to use, and it is handy because it has a lot of quantity.
This review is about item#5838323.
Subdivision of goods
5
From Japan
On 2017-03-30 14:50:54
It was a product I used for a long time, but it took time to get ordered by the shop every time, but it was saved because I got it soon. I plan to use it next time as well.
This review is about item#5838271.
Protection of finished products
5
From Japan
On 2017-02-13 14:38:08
We are protecting the mirror finished finished products directly by storing them. Even if you touch it, scratches do not stick, inspections using × 10 magnifying glass are also cleared.
This review is about item#5838262.
For small work such as powder and sand
5
From Japan
On 2016-10-12 09:13:26
I change the size of the bag according to the gram used and use it. I am saved because it is rich in size. It is easy to open and easy to close and usability is perfect. I think that it is inexpensive because it has many entering numbers.
This review is about item#5838287.
Packaging, storage
5
From Japan
On 2016-09-29 16:27:17
It is a standard product. price! Please give me one more voice, please.
This review is about item#5838314.
Sorting parts and accessories Packing of accessories to customers
5
From Japan
On 2016-01-14 13:16:19
There are many parts with cables and so on, so as not to get tangled, we pack one item per item. Large variations are much helpful.
This review is about item#05838323.
For storage
5
From Japan
On 2015-11-20 01:30:55
It's very easy to use, but chuck is apt to be painful.
This review is about item#08210781.
I use small parts in small pieces.
5
From Japan
On 2015-11-19 14:37:10
The thickness of the bag is moderately reasonable, the contents can be seen and packed with chuck, so I use it conveniently.
This review is about item#05838332.