Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Translucent Uni-Pack, Ziplock Bag
  • Translucent Uni-Pack, Ziplock Bag
  • Translucent Uni-Pack, Ziplock Bag

Translucent Uni-Pack, Ziplock Bag B-4

4.30 (10)
Item.#
08210806
Mfr.#
B-4
Package Qty.
1Pack(300Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a liquid.
Heat-Resistant Temperature (deg C)
60
Specification
Standard type (color)
Dimension (mm)
85(under zipper) x 60
Color
Red
Cold Resistance Temperature (deg C)
-30
Thickness (mm)
0.04
Application
Keeps parts and accessories orderly
AS ONE Part Number
2-7806-02
Material
Polyethylene (uses low density polyethylene)
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
I use it for the packing of goods.
5
From Japan
On 2018-01-18 14:41:54
I am cursed by the kind of material. Unipack of color is selling very much because it sells in many units sold in box units.
This review is about item#8210937.
Expendable supplies such as batteries for on-site use
4
From Japan
On 2017-08-29 16:17:30
Because there is a little color, it is difficult to see the inside, so it is good for keeping consumables etc.
This review is about item#8211043.
Classification of company's products
5
From Japan
On 2017-02-02 14:32:51
Because it can sort by color, it seems that mistakes in packing and shipping of our products will be reduced.
This review is about item#8210885.
Use explanatory documents as folding sachet
5
From Japan
On 2016-01-29 16:02:18
There is no problem at all. It is saved if there are many color variations.
This review is about item#08210991.
I use it when shipping small items such as screws
3
From Japan
On 2015-09-23 23:22:23
I will use it separately without problems.
This review is about item#08210991.
Sample packing
5
From Japan
On 2014-11-12 13:13:27
I purchased this item for sample distribution. It will be saved if COSPA goes up a little more. The goods themselves are not problematic.
This review is about item#08210824.
Measures to prevent failure by washing pedometer
3
From Japan
On 2014-09-21 12:34:39
Although I am doing physical condition using a pedometer, I occasionally did washing twice while putting it in my clothes and made a breakdown and purchased it by preventing water breakage due to wetting.
This review is about item#08210815.
I am using it for packaging small articles
5
From Japan
On 2013-06-30 11:49:45
Convenient for color coding packaging. I am sorry if the price is cheaper.
This review is about item#08211183.
We are using it for the production of excess packaging of semiconductors. The appearance is very similar to the antistatic bag.
5
From Japan
On 2011-05-09 18:48:36
I will purchase in the future because the cost will be 1/2. I want you to ship blue on that day. Is not there a considerable demand for blue and red?
This review is about item#08210797.
For sample or storage
3
From Japan
On 2010-02-19 08:37:32
Good sealing degree
This review is about item#08211052.