Buy more than* S$200* and get FREE SHIPPING

  • Translucent Uni-Pack, Ziplock Bag
  • Translucent Uni-Pack, Ziplock Bag
  • Translucent Uni-Pack, Ziplock Bag

Translucent Uni-Pack, Ziplock Bag E-4

4.14 (7)
Item.#
08211131
Mfr.#
E-4
Package Qty.
1Pack(200Sheet)
Ship pack of
1
13.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a liquid.
Heat-Resistant Temperature (deg C)
60
Specification
Standard type (color)
Color
Green
AS ONE Part Number
2-7809-05
Cold Resistance Temperature (deg C)
-30
Thickness (mm)
0.04
Application
Keeps parts and accessories orderly
Dimension (mm)
140 (chuck under) x100
Material
Polyethylene (low density polyethylene used)
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Used as a pouch to put Fold the description document
5
From Japan
On 2016-01-29 16:02:18
It is not a problem at all. It survives and there are many variations of color.
This review is about item#08210991.
We are using at the time of shipment of small items such as screws
3
From Japan
On 2015-09-23 23:22:23
It is allowed to use without any separate issue.
This review is about item#08210991.
Sample packing
5
From Japan
On 2014-11-12 13:13:27
I was allowed to purchase the item in the sample distribution. COSPA is helpful if a little more rises. Goods itself is not a problem.
This review is about item#08210824.
Failure prevention measures by washing of pedometer
3
From Japan
On 2014-09-21 12:34:39
Although using the pedometer is doing the physical condition management, because it was carried out the replacement to the failure by the occasionally twice washing is still in its clothes It was purchased in failure prevention by water wet.
This review is about item#08210815.
We use the packaging of small goods
5
From Japan
On 2013-06-30 11:49:45
Convenient to color-coded packaging. It survives and the more prices are cheap.
This review is about item#08211183.
We have used in the production of semiconductor of excessive packaging. Because the appearance is very similar to the anti-static bag.
5
From Japan
On 2011-05-09 18:48:36
I want to buy in the future because the cost is 1/2 than ever. Blue is also want you to send it out on that day. Blue and red or would not be pretty in demand?
This review is about item#08210797.
For the sample or storage
3
From Japan
On 2010-02-19 08:37:32
It may be a high degree of sealing
This review is about item#08211052.