Buy more than* S$200* and get FREE SHIPPING

  • Plastic Zip Bag 0.08mm
  • Plastic Zip Bag 0.08mm
  • Plastic Zip Bag 0.08mm
  • Plastic Zip Bag 0.08mm

Plastic Zip Bag 0.08mm B-8

4.88 (16)
Item.#
08211201
Mfr.#
B-8
Package Qty.
1Pack(200Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bolts not included. It cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Color
Transparent
Specification
Thick mouth type
Dimension (mm)
85(under zipper) x 60
Purpose
Keeps heavy objects and protrutions in order.
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.08
AS ONE Part Number
6-633-14
Material
Polyethylene (uses low density polyethylene)
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
We are using it for inventory of products
4
From Japan
On 2017-08-30 17:31:07
We store our own products with vaporizable rust preventive paper. It is saved because the sealability is good and the ingredients do not escape. I bought a product of a temporary monotaro brand The opening and closing property of the chuck part is bad. After all it is easy to use because specialty manufacturer products are improving.
This review is about item#8211235.
Product sorting
5
From Japan
On 2017-05-22 09:37:16
Because it is thick, it is very useful for managing small products and parts manufactured at the factory.
This review is about item#8211226.
Let's put in accessories
5
From Japan
On 2017-02-20 08:19:15
I was saved because small items sorted by size could not be sorted out.
This review is about item#08211192.
I will put some vegetable seeds.
5
From Japan
On 2017-01-31 18:21:41
It is easy to open because it is incorrect in front and back when opening.
This review is about item#8211217.
Put the accessories such as screws enclosed in the item
5
From Japan
On 2016-11-25 16:05:25
I am pleased that I wanted this size exactly. Ideal for placing accessories such as screws.
This review is about item#8211192.
Storage of parts
5
From Japan
On 2016-06-10 14:55:22
It is easy to use because the material is thick
This review is about item#08211217.
Experiment
4
From Japan
On 2016-02-23 16:04:54
It is a good item
This review is about item#08211305.
Subdivision of powdered goods
5
From Japan
On 2015-11-17 15:00:47
It is easy to use because it is a thick ground.
This review is about item#08211287.
Sorting parts
5
From Japan
On 2015-09-14 14:56:37
It is good because it has thickness, it is hard to break and it is solid. I use it everyday.
This review is about item#08211201.
To put the analysis sample
5
From Japan
On 2015-01-15 09:29:09
Because it has thickness, it is handy for putting a sample
This review is about item#08211253.