Buy more than* S$200* and get FREE SHIPPING

  • Plastic Zip Bag 0.08mm
  • Plastic Zip Bag 0.08mm
  • Plastic Zip Bag 0.08mm

Plastic Zip Bag 0.08mm K-8

4.92 (13)
Item.#
08211296
Mfr.#
K-8
Package Qty.
1Pack(100Sheet)
Ship pack of
1
40.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bolts not included. It cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Color
Transparent
Specification
Thick mouth type
Dimension (mm)
400(under zipper)x280
Purpose
Keeps heavy objects and protrutions in order.
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.08
AS ONE Part Number
6-633-24
Material
Polyethylene (uses low density polyethylene)
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Put the vegetable species.
5
From Japan
On 2017-01-31 18:21:41
It is easy opening to the cross-sectional difference in the before and after at the time of opening.
This review is about item#8211217.
The glove compartment of screws or the like to be enclosed with the goods
5
From Japan
On 2016-11-25 16:05:25
Just because this size is wanted, we gladly. It is best to put small items such as screws.
This review is about item#8211192.
Storage of parts
5
From Japan
On 2016-06-10 14:55:22
Material may be easier to use because of the thick
This review is about item#08211217.
Experiment
4
From Japan
On 2016-02-23 16:04:54
It is a good commodity
This review is about item#08211305.
Subdivision of powder products
5
From Japan
On 2015-11-17 15:00:47
Since the heavyweight that is easy to use not broken.
This review is about item#08211287.
Sorting of parts
5
From Japan
On 2015-09-14 14:56:37
There is also a thickness, is good you're firmly difficult to tear. I use every day.
This review is about item#08211201.
In order to put the analysis sample
5
From Japan
On 2015-01-15 09:29:09
It has come in handy because there is a thickness to put the sample
This review is about item#08211253.
Packing of small parts
5
From Japan
On 2014-10-06 14:31:47
Previously, had been purchased at the hardware store, for the size I wanted did not, we ordered. Arrived goods, it is there was no tear, even those that were angular, such as heavy-duty bolts than I thought. In the future, I think that you also want to buy other size.
This review is about item#08211253.
Used to classify organize storage of parts
5
From Japan
On 2014-09-08 13:11:45
This is useful for storage of small parts. Since the meat thickness, it is relieved to not tear the bag in metal parts.
This review is about item#08211192.
A4 storage of documents
5
From Japan
On 2014-03-17 17:16:43
Once the documents that must be kept to organize Use a temporary arrangement, it was good
This review is about item#08211287.