Buy more than* S$200* and get FREE SHIPPING

  • Uni-Pack, Pziplock BagMark
  • Uni-Pack, Pziplock BagMark
  • Uni-Pack, Pziplock BagMark

Uni-Pack, Pziplock BagMark MARK-C

5.00 (3)
Item.#
08211332
Mfr.#
MARK-C
Package Qty.
1Pack(200Sheet)
Ship pack of
1
10.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Color
Transparent
Specification
You can write letters on this product
AS ONE Part Number
6-635-03
Material
Polyethylene (low-density-polyethylene use)
Purpose
Keeps parts and accessories orderly
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.04
Entry Space (wide x long )(mm)
12x50
Dimension (mm)
100(under zipper)x70
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Put the product
5
From Japan
On 2017-03-28 14:45:46
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#8211384.
Wrap of completed electronic parts repair
5
From Japan
On 2016-11-25 15:04:01
Since it has a chuck, it can be easily unpacked from the time of using the cellophane tape and can be reused.
This review is about item#8211357.
Insert fine items such as bolts and washers.
5
From Japan
On 2013-10-01 13:07:51
It is easy to use because it has a chuck.
This review is about item#08211332.