Buy more than* S$200* and get FREE SHIPPING

  • Uni-Pack, Pziplock BagMark
  • Uni-Pack, Pziplock BagMark
  • Uni-Pack, Pziplock BagMark

Uni-Pack, Pziplock BagMark MARK-F

5.00 (2)
Item.#
08211366
Mfr.#
MARK-F
Package Qty.
1Pack(100Sheet)
Ship pack of
1
9.34 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Color
Transparent
Specification
You can write letters on this product
AS ONE Part Number
6-635-06
Material
Polyethylene (uses low density polyethylene)
Purpose
Keeps parts and accessories orderly
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.04
Entry Space (wide x long )(mm)
12x55
Dimension (mm)
170(under zipper)x120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lap of electronic equipment repair completion goods
5
From Japan
On 2016-11-25 15:04:01
Attaching therefore chuck can also reuse easier to unpack from the time of Scotch tape used.
This review is about item#8211357.
You put something fine of bolts and washers and the like.
5
From Japan
On 2013-10-01 13:07:51
For with zipper, easy-to-use.
This review is about item#08211332.