Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni-Pack, Pziplock BagMark
  • Uni-Pack, Pziplock BagMark
  • Uni-Pack, Pziplock BagMark

Uni-Pack, Pziplock BagMark MARK-G

5.00 (4)
Item.#
08211375
Mfr.#
MARK-G
Package Qty.
1Pack(100Sheet)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Color
Transparent
Specification
You can write letters on this product
AS ONE Part Number
6-635-07
Material
Polyethylene (uses low density polyethylene)
Purpose
Keeps parts and accessories orderly
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.04
Entry Space (wide x long )(mm)
12x60
Dimension (mm)
200(under zipper)x140
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When storing the product
5
From Japan
On 2018-05-23 16:33:55
The price is higher than elsewhere, but it is saved because it is instant delivery.
This review is about item#8211314.
Put the product
5
From Japan
On 2017-03-28 14:45:46
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#8211384.
Wrap of completed electronic parts repair
5
From Japan
On 2016-11-25 15:04:01
Since it has a chuck, it can be easily unpacked from the time of using the cellophane tape and can be reused.
This review is about item#8211357.
Insert fine items such as bolts and washers.
5
From Japan
On 2013-10-01 13:07:51
It is easy to use because it has a chuck.
This review is about item#08211332.