Buy more than* S$200* and get FREE SHIPPING

  • Box File

Box File CS-1080E-5P

4.67 (3)
Item.#
08211411
Mfr.#
CS-1080E-5P
Package Qty.
1Pack(5colorx1Sheet)
Ship pack of
1
15.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Standard
Green Purchasing Law compliant product
Height (mm)
260
Color
Pink, Blue, Green, Yellow, ash x 1 each
Storage Width (mm)
78
Depth (mm)
316
Size
A4 horizontal
Material
Made of cardboard (Recycled paper compound)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organization of company desk drawers
5
From Japan
On 2017-02-27 14:55:03
Since it is a different color set, it can be managed sorted by job content and managed and it is easy to understand at a glance.
This review is about item#8211411.
Document storage
4
From Japan
On 2016-04-04 15:50:45
It was a product as I thought.
This review is about item#08211411.
File sorting
5
From Japan
On 2015-03-10 13:40:50
I was relieved because it was well made for the price.
This review is about item#08211411.