Buy more than* S$200* and get FREE SHIPPING

  • Light Cushion Bit Two Rulers BWL-52
  • Light Cushion Bit Two Rulers BWL-52
  • Light Cushion Bit Two Rulers BWL-52

Light Cushion Bit Two Rulers BWL-52 BWL-52

4.00 (1)
Item.#
08211786
Mfr.#
BWL-52
Package Qty.
1Set(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Set Contents
Light cushion double-ended bits: 2 x 65 x 4 lines
Blade Shape
+
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
4
From Japan
On 2013-05-09 16:38:44
Recent drills want mesh belts with large air holes and no mounting space
This review is about item#08211786.