Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Light Cushion Bit Two Rulers BWL-52

Light Cushion Bit Two Rulers BWL-52 BWL-53

4.00 (1)
Item.#
08211795
Mfr.#
BWL-53
Package Qty.
1Set(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Set Contents
Light cushion double-ended bits: 2 x 110 x 4 lines
Blade Shape
+
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
4
From Japan
On 2013-05-09 16:38:44
Recent drills want mesh belts with large air holes and no mounting space
This review is about item#08211786.