Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Light Cushion Bit Two Rulers BWL-52

Light Cushion Bit Two Rulers BWL-52 BWL-54

4.00 (1)
Item.#
08211804
Mfr.#
BWL-54
Package Qty.
1Set(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outlet corner opposite side (mm)
6.35
Set Contents
Light cushion double-ended bits: 2 x 65 x 2 lines, 2 x 110 x 2 lines
Blade Shape
+
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
4
From Japan
On 2013-05-09 16:38:44
Recent drills want mesh belts with large air holes and no mounting space
This review is about item#08211786.