Buy more than* S$200* and get FREE SHIPPING

  • Rapid Charger

Rapid Charger EZ0L80

3.50 (4)
Item.#
08212066
Mfr.#
EZ0L80
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Charging Time (min)
(LN type) (about 80%) [] 28.8V/EZ9L80 practical use when charging / about 22 minutes, when fully charged / about 40 minutes (about 80%) [] 14.4V/EZ9L40 practical charging time / about 15 minutes, when fully charged / about 30 minutes
Power Consumption (W)
198
Weight (g)
960
Compatible
EZ9001, EZ9061, EZ9080, EZ9086, EZ9106, EZ9108S, EZ9116, EZ9136, EZ9166, EZ9168S, EZ9186, EZ9188S, EZ9200S, EZ9210S, EZ9230S, EZ9L40, EZ9L41, EZ9L80, EZ9L81
Unit Dimensions (Width W x Length L x Height H)(mm)
120x185x65
Power (V)
AC100 (50/60Hz)
TRUSCO Part Number
419-8387
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
As a charger for impact drivers
3
From Japan
On 2016-12-02 12:26:11
I bought it thought that the price is an effect, but it has become possible to charge the lithium ion battery surprisingly when the product arrives. I thought it was expensive but I thought it was reasonable price.
This review is about item#8212066.
Charging nickel hydride battery
5
From Japan
On 2015-12-20 13:18:17
I was able to charge smoothly and I was satisfied.
This review is about item#08212066.
To charge the charging tool pack.
5
From Japan
On 2015-02-19 15:27:20
Three types of Ni-Cd, Ni-MH and Lithium-ion batteries can be charged and it is saved because old model charging tools can be used for a while.
This review is about item#08212066.
Electrical construction
1
From Japan
On 2013-10-05 01:57:44
2.5 AH NMH battery could not be charged and it could not be used.
This review is about item#08212066.