Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rapid Charger

Rapid Charger EZ0L10

Item.#
08212075
Mfr.#
EZ0L10
Package Qty.
1PC
Ship pack of
1
83.85 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Charging Time (min)
[EZ9L10] About 15: during utility charging (about 80%) About 30: when fully charged
Power Consumption (W)
33
Weight (g)
570
Compatible
EZ9021, EZ9025, EZ9L10
Unit Dimensions (Width W x Length L x Height H)(mm)
96x190x61
Power (V)
AC100 (50/60Hz)
TRUSCO Part Number
307-2321