Buy more than* S$200* and get FREE SHIPPING

  • 3.6V Lithium Ion Battery

3.6V Lithium Ion Battery EZ9L10

4.88 (8)
Item.#
08212093
Mfr.#
EZ9L10
Package Qty.
1PC
Ship pack of
1
38.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
3.6
Battery
Cobalt-based lithium-ion battery
Type
LA Type
Compatible
Charging drill driver (EZ7411, EZ7410)
Battery Capacity (Ah)
1.5
Voltage (V)
3.6
Weight (g)
70
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2014-11-12 14:26:30
Since the manufacturer goods peace of mind
This review is about item#08212093.
Assembly of the switchboard, etc.
5
From Japan
On 2013-12-24 06:39:10
You can use without any problems. Since it is Panasonic's is safe.
Electrical construction
5
From Japan
On 2013-04-17 15:47:08
The battery of the electric power tool you are using now - so I do not, such as impressions improvements It is so-so also have the battery, but I say if you can lower the price a little more speaking by force
This review is about item#08212093.
Electrical construction
4
From Japan
On 2013-02-28 13:28:54
Battery usage time may be longer. A little cheap and survive.
This review is about item#08212093.
Electric wiring
5
From Japan
On 2012-09-06 23:29:19
If price is accustomed cheap, I want to buy several.
This review is about item#08212093.
Assembly of the production department
5
From Japan
On 2012-08-18 08:10:08
Speed ​​is also firmly good tightened quickly.
This review is about item#08212093.
Assembly of the prototype
5
From Japan
On 2012-06-06 14:39:21
For existing electric drill is old, the same was purchased in pairs.
This review is about item#08212093.
Light work of the job site
5
From Japan
On 2012-01-31 09:05:57
Good maneuverability, is popular for women workers.
This review is about item#08212093.