Buy more than* S$200* and get FREE SHIPPING

  • Nut tap
  • Nut tap
  • Nut tap

Nut tap M3x0.5

Item.#
08212154
Mfr.#
M3x0.5
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Nominal Designation
M3
Pitch (mm)
0.5
Dimensions lk (mm)
-
Dimensions k (mm)
-
Dimension l (mm)
20
Overall Length L (mm)
90
Work Material
Low-carbon steel
TRUSCO Part Number
121-5370
Dimensions lc (mm)
15
Shank Diameter d (phi mm)
2.1
Material
HSS (high speed steel) HSS-E