Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nut tap
  • Nut tap
  • Nut tap

Nut tap M4x0.7

Item.#
08212163
Mfr.#
M4x0.7
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Shank Diameter d (phi mm)
2.8
Overall Length L (mm)
100
Work Material
Low-carbon steel
Dimensions lk (mm)
-
Material
High-speed-steel (high-speed steel) HSS-E
Dimensions k (mm)
-
Dimension l (mm)
25
Nominal Designation
M4
Pitch (mm)
0.7
Dimensions lc (mm)
19