Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nut tap
  • Nut tap
  • Nut tap

Nut tap M6x1

Item.#
08212181
Mfr.#
M6x1
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimension l (mm)
35
Nominal Designation
M6
Pitch (mm)
1
Dimensions lc (mm)
26
Material
HSS (high-speed steel) HSS-E
Shank Diameter d (phi mm)
4.5
Overall Length L (mm)
120
Work Material
Low carbon steel
Dimensions lk (mm)
6
Dimensions k (mm)
3.5