Buy more than* S$200* and get FREE SHIPPING

  • Nut tap
  • Nut tap
  • Nut tap

Nut tap M8x1.25

Item.#
08212197
Mfr.#
M8x1.25
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Nominal Designation
M8
Pitch (mm)
1.25
Dimensions lc (mm)
30
Shank Diameter d (phi mm)
6.2
Material
High-speed-steel (high-speed steel) HSS-E
Overall Length L (mm)
140
Work Material
Low-carbon steel
Dimensions lk (mm)
8
Dimensions k (mm)
5
Dimension l (mm)
40