Buy more than* S$200* and get FREE SHIPPING

  • Nut tap
  • Nut tap
  • Nut tap

Nut tap M16x2

Item.#
08212224
Mfr.#
M16x2
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Dimensions k (mm)
10
Dimension l (mm)
70
Nominal Designation
M16
Pitch (mm)
2
Material
HSS (high speed steel) HSS-E
Dimensions lc (mm)
52
Shank Diameter d (phi mm)
13
Overall Length L (mm)
200
Work Material
Low-carbon steel
Dimensions lk (mm)
13