Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread
  • Adjustment type screw cutter circular screwing diametric thread

Adjustment type screw cutter circular screwing diametric thread M20x1.5(50)

5.00 (1)
Item.#
08212233
Mfr.#
M20x1.5(50)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
50
2014 TRUSCO Published Page
1-0343
Work Material
Low-carbon steel
Pitch (mm)
1.5
TRUSCO Part Number
121-9359
Dies Type
Adjustable threading round dies
Number of Chip Holes
5
Number of Threads
2 to 2.5
Screw Diameter
M20
Material
SKS (alloy tool steel)
Male Screw Type
Metric screw thread
Number of Chamfered Threads
Table surface: 2 to 2.5 mountain back: 1 to 1.5 mountain
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tie rod correction of cylinder
5
From Japan
On 2013-01-02 21:53:11
Especially, there was no problem, it was able to correct properly.
This review is about item#04467696.