Ultra Light N Type Impact Wrench KW-1600Spro
(2)
Item.#
08212601
Mfr.#
KW-1600Spro
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
12.7 mm squareuare drive Light car and passenger vehicle tire removal work U bolt removal work Assembly / disassembly engine and suspension, etc.
Operating Torque Range (N/m)
100 - 330
Hose Mouthpiece Mounting Screw
Rc1/4
Capability Bolt Diameter
16(mm)
Air Consumption (m3/min)
0.30
No Load Rotation Speed (min-1[r.p.m])
[8000]
Weight (kg)
1.4 (without socket)
TRUSCO Part Number
295-4320
Compressor
2.2(kW)
Noise Level (dB(A))
78
Outlet Size (mm)
12.7
Hose (mm)
6.5
Dimension L2 (mm)
61(2inch)
Dimension L1 (mm)
20
Overall Length (mm)
165 (without socket)
Accessories
Coupler 20PMx1
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
From Japan
On 2014-02-04 23:08:48
The high-torque (?) Impact wrench bought before, which is not practical, is almost practical. When purchasing and using this product, power is also several times stronger and very satisfied though it is light. I think that it is worth the amount. I also realized the importance of the manufacturer.
Fork lift maintenance
From Japan
On 2013-03-18 19:18:30
It is compact and has power, and I love it for construction machine maintenance. Level adjustment is also useful in four stages.
Top