Buy more than* S$200* and get FREE SHIPPING

  • Orbital Sander

Orbital Sander SAM-41(B)

Item.#
08212626
Mfr.#
SAM-41(B)
Package Qty.
1PC
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressor
2.2(kW)
Orbit Diameter (mm)
3.0 (orbit diagram)
Air Consumption (m3/min)
0.20
No Load Rotation Speed (min-1[r.p.m])
10000
Weight (kg)
0.70 (with a pad)
Type
Non-dust type
Accessories
COUPLER 20PMx1
Hose Mouthpiece Mounting Screw
Rc1/4
Hose (mm)
6.5
Paper Dimension (mm)
75x110
Overall Height (mm)
72 (with a pad)
Overall Length (mm)
153 (with a pad)
Specification
hook and loop fastener type(no holes)