Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dual Action Sander

Dual Action Sander DAM-055(B)

Item.#
08212635
Mfr.#
DAM-055(B)
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Feather edging work. Putty polishing. Scratching work before coating. For whole polishing work.
Paper Diameter (mm)
125
Noise Level (dB(A))
86
Orbit Diameter (mm)
5.0 (Orbit diamond)
Air Consumption (m3/min)
0.38
Overall Height (mm)
91 (with pads)
Overall Length (mm)
181 (with pads)
Specification
hook and loop fastener type(no holes)
Application
Feather edging work. Putty polishing. Scratching work before coating. For whole polishing work.
2014 TRUSCO Published Page
2-1563
Compressor
2.2(kW)
Hose Mouthpiece Mounting Screw
Rc1/4
Hose (mm)
6.5
No Load Rotation Speed (min-1[r.p.m])
[9500]
Weight (kg)
1.05 (with pads)
TRUSCO Part Number
295-4206
Accessories
Coupler 20PMx1, plate wrench x1 (24 26Hex), Magic Pat (no hole)