Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Saw

Air Saw KS-35

Item.#
08212653
Mfr.#
KS-35
Package Qty.
1PC
Ship pack of
1
609.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Cutting Speed (mm/min)
1.0mm thick iron plate: about 1200 3.2mm thick iron plate: about 200
Noise Level (dB(A))
67
Hose (mm)
6.5
Speed
11000 (fpm) (round trip)
Overall Length (mm)
228 (without lead hose)
Accessories
Coupler 20PMx1, 6 square bar spanner 4mmx1
Compressor
2.2(kW)
Hose Mouthpiece Mounting Screw
Rc1/4
Air Consumption (m3/min)
0.19
Weight (kg)
1.1 (lead hose)
Stroke (mm)
L at the time: 10 S: 5