Buy more than* S$200* and get FREE SHIPPING

  • Rail Clear Folder, Thick Binding
  • Rail Clear Folder, Thick Binding
  • Rail Clear Folder, Thick Binding

Rail Clear Folder, Thick Binding Fu-W760WX5

5.00 (3)
Item.#
08213947
Mfr.#
Fu-W760WX5
Package Qty.
1Pack(5PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body/R-PET, rail/PS
Green Purchasing Law
Compatible
Across Back (mm)
11
Size
A4 vertical
Storage Number of Sheets
About 40 sheets
Dimensions (Vetical x Horizontal) (mm)
307x220
Thickness (microm)
Sheet: 200
Color
Body: translucent Rail: white
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Binding of materials
5
From Japan
On 2016-06-09 09:30:52
I am very saved because of the large number of site materials.
This review is about item#00367973.
Document reading
5
From Japan
On 2016-03-04 12:10:59
It was quite helpful as there was nothing of this thickness.
This review is about item#08213947.
Company guide file
5
From Japan
On 2013-06-13 16:23:06
I bought it to file my company company guide. I was satisfied with quality satisfactorily.
This review is about item#08213947.