Buy more than* S$200* and get FREE SHIPPING

  • Flat Folder Quick In
  • Flat Folder Quick In
  • Flat Folder Quick In
  • Flat Folder Quick In
  • Flat Folder Quick In

Flat Folder Quick In 4432

5.00 (4)
Item.#
08213956
Mfr.#
4432
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
20
Height (mm)
307
Width (mm)
231
Color
blue
Filing Thickness (mm)
15
Storage Number of Sheets
150 sheets
Size
A4 vertical
Number of Holes
2 holes
Material
cover: recycled PP (50%) binder: steel and resin