Buy more than* S$200* and get FREE SHIPPING

  • Flat Folder Quick In
  • Flat Folder Quick In
  • Flat Folder Quick In
  • Flat Folder Quick In
  • Flat Folder Quick In

Flat Folder Quick In 4432

5.00 (4)
Item.#
08213974
Mfr.#
4432
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
20
Height (mm)
307
Width (mm)
231
Color
Yellow
Filing Thickness (mm)
15
Storage Number of Sheets
150 sheets
Size
A4 vertical
Number of Holes
2-hole
Material
Cover: recycled PP(50%) Binder: steel, resin
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2016-03-15 17:37:01
Excellent ease of document closing
This review is about item#00323478.
Frequently used files · Externally brought out files etc.
5
From Japan
On 2015-06-25 09:35:12
It can be used for a long time because it does not become ragged like a general paper file. If you mention the difficulty, avalanche is easy to happen at the desk because it is slippery. Because the cover is about as hard as the clear file and the Kosi is weak, it is bad stability to keep it, but it is solved if you use the folder. It's easy to handle because it's soft and slippery to bring it out.
This review is about item#00323462.
Water Quality Measurement Record Book
5
From Japan
On 2014-03-29 15:23:18
Compared with other manufacturers, it is excellent in water resistance and weather resistance. Please increase the variation of color.
This review is about item#08213956.
For document taking out
5
From Japan
On 2013-09-18 14:17:44
It is strong in water and very useful.
This review is about item#08213956.