Buy more than* S$200* and get FREE SHIPPING

  • Lever Ring File D Type
  • Lever Ring File D Type
  • Lever Ring File D Type
  • Lever Ring File D Type
  • Lever Ring File D Type

Lever Ring File D Type 3774

2.00 (1)
Item.#
08213983
Mfr.#
3774
Package Qty.
1PC
Ship pack of
1
15.40 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2
Storage Number of Sheets
400
Size
A4 vertical
Accessories
Paper weight
Material
Cover / recycled PP, color index / recycled paper, binding tool / steel
Filing Thickness (mm)
43
Across Back (mm)
59
Height (mm)
307
Width (mm)
277
Color
Blue
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Document file
2
From Japan
On 2013-02-14 13:19:45
It is a file that opens in full swing and replaces the document, but it seems to be able to produce many files, but a few documents will appear. It is very interesting and the document is unstable because it has 2 holes. Originally it was wide and I wanted a file with 30 holes, but I could not find it because I was in a hurry. I can not find something quite easy.
This review is about item#08213992.