Buy more than* S$200* and get FREE SHIPPING

  • Clear Book Basic
  • Clear Book Basic
  • Clear Book Basic

Clear Book Basic Ra-B223D

5.00 (1)
Item.#
08214035
Mfr.#
Ra-B223D
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Number of Pockets
20 sheets (40 pockets)
Height (mm)
433
Color
Black
Material
Cover / PP
Across Back (mm)
17
Size
A3 vertical
Width (mm)
322
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize and save photographic prints.
5
From Japan
On 2012-02-22 13:03:54
Even if you store it from the side for a long period of time, there is no dust mixing, so the print will not get dirty. It is also a nice thing that A3 can spread in A3 size with a double-page spread. I am pleased that it can be obtained cheaply. Please add as more prints are added.
This review is about item#08214001.