Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lever File
  • Lever File
  • Lever File

Lever File Fu-300NB

5.00 (1)
Item.#
08214044
Mfr.#
Fu-300NB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
10
Storage Number of Sheets
100 sheets
Width (mm)
238
Size
A4 vertical
Across Back (mm)
20
Color
Blue
Height (mm)
307
Material
Cover paper/ colored thick board paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
File documents
5
From Japan
On 2015-08-03 14:56:26
I am satisfied because I am familiar with files, inexpensive and available.
This review is about item#08214044.