Buy more than* S$200* and get FREE SHIPPING

  • Lever File

Lever File Fu-300NR

5.00 (1)
Item.#
08214053
Mfr.#
Fu-300NR
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
10
Storage Number of Sheets
100 sheets
Color
Red
Height (mm)
307
Across Back (mm)
20
Size
A4 vertical
Width (mm)
238
Material
Cover paper/ colored thick board paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
File documents
5
From Japan
On 2015-08-03 14:56:26
I am satisfied because I am familiar with files, inexpensive and available.
This review is about item#08214044.