Buy more than* S$200* and get FREE SHIPPING

  • Lever File

Lever File Fu-300DM

5.00 (1)
Item.#
08214062
Mfr.#
Fu-300DM
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
10
Storage Number of Sheets
100 sheets
Size
A4 vertical
Width (mm)
238
Across Back (mm)
20
Height (mm)
307
Color
Black
Material
Cover paper/ colored thick board paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To file documents
5
From Japan
On 2015-08-03 14:56:26
Familiar file, is satisfied because the available at low cost.
This review is about item#08214044.