Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer
  • Spring Balancer
  • Spring Balancer
  • Spring Balancer

Spring Balancer ERP-06E

3.67 (3)
Item.#
08214105
Mfr.#
ERP-06E
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (m)
1.5
Weight (g)
360
Specification
Nylon fiber rope specification
TRUSCO Part Number
326-2227
Wire Rope Diameter (phi mm)
1.2
Color
Ivory
Capacity Range (kg)
0.3 - 0.6
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Iron finishing work
5
From Japan
On 2017-01-23 10:15:38
Iron became very light, even if working one day it became very easy.
This review is about item#8214123.
Hanging the tool from the ceiling.
3
From Japan
On 2016-04-25 19:29:42
Weight adjustment was possible, it was quite good.
This review is about item#08214105.
Used for small screw fastening with electric screwdriver
3
From Japan
On 2014-03-20 15:49:46
I have not used it yet in earnest, but I felt the balance was good. I felt that the recoil when I pulled was not big and good. For the time being, I will try to use one, and if I'm in good shape, I plan to purchase some.
This review is about item#08214114.